Shop All Lab Mixers & Blenders
Ohaus
Single Tube Holder, Stainless Steel
Mfr # 30400202
Zoro # G2116097
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material Stainless Steel
- For Use With Vortex Mixers
- Number of Tubes Held 1
- Product Type Single Tube Holder
Product Information
- Brand Ohaus
- MFR # 30400202
- Zoro # G2116097
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Tube Holder |
Material | Stainless Steel |
For Use With | Vortex Mixers |
Number of Tubes Held | 1 |
Product Type | Single Tube Holder |
Description
Single Tube Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Stainless Steel, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 3 to 80 UG/L (481297-I)
- CONTROL CO Traceable Waterproof Food Thermometer (4420)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- SCILOGEX LABORATORY Compact Magnetic Stirrer, Ceramic Plate Model (410028)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- SPER SCIENTIFIC Mini Mixer (460001)
- Ohaus Lab Mixing & Blending