Shop All Lab Scales & Balances
Ohaus
Scout SPX, SPX223
Mfr # OH-30253018
Zoro # G804972678
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30253018
- Zoro # G804972678
- Country of Origin China
- Category Lab Scales & Balances
Description
Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.
Maximum Capacity: 220 g Readability:0.001 g Pan Size:3.7 in (93 mm)Battery Life:80 Hours with Disposable Batteries Communication:RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Auxiliary Display Model:Available as an AccessoryDimensions (HxLxW):4.1 in x 8.7 in x 8 in (103 mm x 222 mm x 202 mm) (HxLxW) Display:Large backlit LCD In-use cover:Available as an AccessoryLegal for Trade:Not Applicable Linearity ±:0.003 g Net Weight:2.2 lb (1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical):0.002 gStabilization Time:1.5 s Tare Range:To capacity by subtraction Transportation Case:Available as an Accessory Units of Measurement:Carat; Grain; Gram; Newton; Ounce; Ounce Troy; Pennyweight; Custom Working Environment:50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing)Auxiliary Display ModelAvailable as an AccessoryShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity: 220 g Readability:0.001 g Pan Size:3.7 in (93 mm)Battery Life:80 Hours with Disposable Batteries Communication:RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Auxiliary Display Model:Available as an AccessoryDimensions (HxLxW):4.1 in x 8.7 in x 8 in (103 mm x 222 mm x 202 mm) (HxLxW) Display:Large backlit LCD In-use cover:Available as an AccessoryLegal for Trade:Not Applicable Linearity ±:0.003 g Net Weight:2.2 lb (1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical):0.002 gStabilization Time:1.5 s Tare Range:To capacity by subtraction Transportation Case:Available as an Accessory Units of Measurement:Carat; Grain; Gram; Newton; Ounce; Ounce Troy; Pennyweight; Custom Working Environment:50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing)Auxiliary Display ModelAvailable as an AccessoryShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Fume Box Filtering Unit 21.25 in W x 12 in H (AP60-A)
- NALGENE Thermo Scientific Nalgene PVDF True Unio (2670-0300)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- OHAUS PS121 Portable Pocket Scale - 120 g Capacity (Ohaus-PS121)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- OHAUS PR Series Precision Balance, PR2202/E (OH-30430064)
- OHAUS Ohaus® Compass„¢ CX2200 Portable Balance, 2200 g x 1 g (30428202)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Ohaus Pioneer Precision Balance, LCD (PX623)
- ESCALI Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top (L125)
- Ohaus Lab Scales & Balances