Shop All Water Testing Meters
Ohaus
Salinity Meter, Single Line LCD
Mfr # ST10S
Zoro # G2444429
$58.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 10 ppt
- Manufacturers Warranty Length 1 yr
- Waterproof Yes
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 50 Degrees to 104 Degrees
Product Information
- Brand Ohaus
- MFR # ST10S
- Zoro # G2444429
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Salinity Meter |
Salinity Range | 0 to 10 ppt |
Waterproof | Yes |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Display | Single Line LCD |
Auto Power Off | No |
Power Source | (4) AG13 Batteries |
Number of Tests | 0 |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Description
Salinity Meter, Waterproof Yes, Automatic Temperature Compensation No, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Single Line LCD, Auto Power Off No, Power Source (4) AG13 Batteries , Manufacturers Warranty Length 1 yr., Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- EXTECH PH Electrode (PH105)
- CORNING PYREX Crystallizing Dish, 70 x 50 mm (3140-70)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- OHAUS Conductivity Meter (ST20C-C)
- OHAUS pH Pen, Dual Line LCD (ST20)
- OHAUS pH Meter, LCD, 3 pt. (ST300)
- OHAUS TDS Meter, 0 to 100mg/L (ST10T-A)
- FLOMEC Watermeter (TM15NQ9GMB)
- Ohaus Water Quality Testing