Shop All Water Testing Meters
Ohaus
Salinity Meter, Dual Line LCD
Mfr # ST20S
Zoro # G2444410
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 80 ppt
- Manufacturers Warranty Length 1 yr
- Waterproof Yes
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 50 Degrees to 104 Degrees
Product Information
- Brand Ohaus
- MFR # ST20S
- Zoro # G2444410
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Salinity Meter |
Salinity Range | 0 to 80 ppt |
Waterproof | Yes |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Display | Dual Line LCD |
Auto Power Off | No |
Power Source | (4) AG13 Batteries |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Number of Tests | 0 |
Description
Salinity Meter, Waterproof Yes, Automatic Temperature Compensation No, Salinity Range 0 to 80 ppt, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Dual Line LCD, Auto Power Off No, Power Source (4) AG13 Batteries , Manufacturers Warranty Length 1 yr., Number of Tests 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- OHAUS Conductivity Meter (ST20C-C)
- OHAUS pH Pen, Single Line LCD (ST10)
- OHAUS pH Pen, Dual Line LCD (ST20)
- OHAUS Dissolved Oxygen Meter, LCD, 1 or 2 Point (ST300D)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- Ohaus Water Quality Testing