Shop All Lab Shakers
Ohaus
Rocking & Waving Shakers, SHRK04DG
Mfr # OH-30391994
Zoro # G104973283
product price: $1,875.99
/ea
Free Shipping & Returns
$1,875.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391994
- Zoro # G104973283
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Rocking and Waving Shakers are innovatively designed for use in a wide range of lab applications. Rocking Shakers provide controlled seesaw-like motion, while Waving Shakers offer a smooth, low-foaming, 3D wave motion. Available in microprocessor-controlled digital models and economical non-digital models. All models include a non-slip mat, and most models are available with a stacking tray option to easily double the capacity. Electronic control allows simple tilt angle and speed adjustments while the unit is still running to achieve optimal mixing.Achieve reproducible results you can trust with digital models. Precisely adjust the tilt angle in 1° increments with variable speed down to 1 rpm with intuitive touchpad controls.Optimal speed ramping feature slowly increases speed to desired setpoint to avoid splashing. Smooth rocking or waving motion is maintained with state-of- the-art motor and electronics.
MotionRocking, 0 €“ 15° Capacity 4.5 kg Speed Range1 rpm €“ 50 rpm Tray Size (LxW) 12.75 in x 10 in (32.4 cm x 25.4 cm) (LxW) Control Digital Drive SystemStepper MotorDimensions16.8 in x 5.5 in x 10 in (42.5 cm x 14 cm x 25.4 cm) (LxHxW) Net Weight 6.6 lb (3 kg)Power120V, 5A, 50/60Hz Power Consumption 25 W Safety CertificationTUV Speed Range1 rpm €“ 50 rpm Tilt Angle0 €“ 15° Timer1 minute €“ 160 minutes Tray ConstructionAluminumWorking Environment14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
MotionRocking, 0 €“ 15° Capacity 4.5 kg Speed Range1 rpm €“ 50 rpm Tray Size (LxW) 12.75 in x 10 in (32.4 cm x 25.4 cm) (LxW) Control Digital Drive SystemStepper MotorDimensions16.8 in x 5.5 in x 10 in (42.5 cm x 14 cm x 25.4 cm) (LxHxW) Net Weight 6.6 lb (3 kg)Power120V, 5A, 50/60Hz Power Consumption 25 W Safety CertificationTUV Speed Range1 rpm €“ 50 rpm Tilt Angle0 €“ 15° Timer1 minute €“ 160 minutes Tray ConstructionAluminumWorking Environment14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, EC, 10 mS/cm, 1 Pt, PK8 (3168)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- ARGOS TECHNOLOGIES Heavy Duty Vacuum Bottle, 2L, Polypropyl (24411-45)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- GLAS-COL Bottle Rotator (099A RD9912)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- VELP SCIENTIFIC Flocculator (F105A0117)
- Ohaus Lab Mixing & Blending