Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, Conductivity
Mfr # CT10B ST
Zoro # G2444158
original price:
$57.52
28% off
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Type Conductivity
- Diameter 25mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Measurement Range 0 uS/cm to 1999 uS/cm
Product Information
- Brand Ohaus
- MFR # CT10B ST
- Zoro # G2444158
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 25mm |
Length | 76 mm |
Details
Item | Pen Meter Electrode |
Sub-Category | Electrodes: Conductivity |
Type | Conductivity |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Measurement Range | 0 uS/cm to 1999 uS/cm |
Body Material | plastic |
Description
Pen Meter Electrode, Conductivity, Measurement Range 0 uS/cm to 1999 uS/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Meter Holder, Stand Alone (30058733)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- Ohaus Water Quality Testing