Shop All Lab Shakers
Ohaus
Ohaus® SHRK04DG Rocking Shaker with 1-Tier, Digital, 120V
Mfr # 30391994
Zoro # G905978494
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # 30391994
- Zoro # G905978494
- Country of Origin United States
- Category Lab Shakers
Description
Ohaus shrk04dg rocking shaker with 1-tier, digital, 120v ohaus rocking and waving shakers are innovatively designed for use in a wide range of lab applications. Rocking shakers provide controlled seesaw-like motion, while waving shakers offer a smooth, low-foaming, 3d wave motion. Available in microprocessor-controlled digital models and economical non-digital models. All models include a non-slip mat, and most models are available with a stacking tray option to easily double the capacity. features: applications: mixing blood samples, dna extractions, blotting techniques, staining and destaining gels, hybridizations display: easy-to-read, independent led displays for speed, tilt angle and time allow the operator to view all settings simultaneously (digital models) and basic control knobs with dial markings for speed, tilt angle and time (analog models) operation: detachable 3-wire cord and plug (included) construction: cast aluminum housing, non-slip rubber mat (included), stacking tray option (with all models except the analog waver model) design features: spill-resistant design, overload protection with audio/visual alarm on digital models and audible alarm on analog models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- Ohaus Lab Mixing & Blending