Shop All Lab Scales & Balances
Ohaus
Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g
Mfr # 30428199
Zoro # G405173788
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # 30428199
- Zoro # G405173788
- Country of Origin Canada
- Category Lab Scales & Balances
Description
Ohaus compass cx221 portable balance, 220 g x 0.1 g designed with energy efficiency in mind, the compass cx series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the cx fits ideally in lab, industrial, education and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit lcd display enables easy viewing of weighing results. features: applications: weighing, display hold display: liquid crystal display (lcd) with backlight operation: 3 aa batteries (included) or ac adapter (not included) communication: n/a construction: abs housing, stainless steel pan, transportation lock, slip-resistant feet design features: stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper, 100 mL (307024-0100)
- CHEMGLASS Vial Cap, PK100 (CG-4911-20)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- OHAUS Scout SPX, SPX2201 (OH-30253026)
- OHAUS Explorer Analytical, EX224N (OH-83021334)
- OHAUS Ohaus® Compass„¢ CX2200 Portable Balance, 2200 g x 1 g (30428202)
- OHAUS Explorer Precision High Capacity Balance, Model EX12001 (OH-30057099)
- OHAUS Scout SPX, SPX223 (OH-30253018)
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- Ohaus Lab Scales & Balances