Shop All Moisture Meters
Ohaus
Moisture Analyzer, 90.0g, 480 min.
Mfr # MB90
Zoro # G4883649
product price: $4,701.99
/ea
Free Shipping & Returns
$4,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Capacity 90 g
- Drying Temp. Range 40 Degrees to 200 Degrees C
- Readability 0.01%
- Display Touchscreen
- Moisture Measurement Accuracy 0.01 %
Product Information
- Brand Ohaus
- MFR # MB90
- Zoro # G4883649
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 7 1/8 in |
Overall Length | 14 in |
Overall Width | 8 1/4 in |
Pan Dimensions | 3.50 in dia |
Drying Chamber Dimensions | 3.5 in |
Scale Dimensions | 8.30 in Ă— 7.70 in Ă— 14.00 in |
Scale Depth | 14 in |
Drying Chamber Depth | 3 1/2 in |
Scale Width | 7 3/4 in |
Scale Height | 8 1/4 in |
Pan Diameter | 3 1/2 in |
Description
Moisture Analyzer, Max. Capacity 90 g, Drying Temp. Range 40 Degrees to 200 Degrees C, Readability 0.01 Percent, Moisture Measurement Accuracy 0.01 Percent, Platform Material ABS Plastic, Interface - Lab Equipment RS232, USB, Overall Height 7 1/8 in, Overall Length 14 in, Overall Width 8 1/4 in, Drying Chamber Dimensions 3.5 in, Drying Power Halogen, Max. Drying Time 480 min, Moisture Measurement Repeatability 0.180 Percent to 0.020 Percent, Pan Dimensions 3.50 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- J.W. WINCO GN743.1-24-G1-A Oil Sight Glass Aluminum (743.1-24-G1-A)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- OHAUS Moisture Analyzer, 90.0g, 120 min. (MB27)
- OHAUS Moisture Analyzer, MB23 (OH-83999801)
- OHAUS Moisture Analyzer, MB120 (OH-30241165)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- OHAUS Moisture Analyzer, MB90 (OH-30241164)
- ACTIVE AIR Moisture/pH Meter, 2-Way (MGMP1)
- Ohaus Moisture Meters