Shop All Moisture Meters
Ohaus
Moisture Analyzer, 120.0g, 480 min.
Mfr # MB120
Zoro # G4883630
Free Shipping & Returns
$5,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Capacity 120 g
- Drying Temp. Range 40 Degrees to 200 Degrees C
- Readability 0.01%
- Display Touchscreen
- Moisture Measurement Accuracy 0.01 %
Product Information
- Brand Ohaus
- MFR # MB120
- Zoro # G4883630
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 7 1/8 in |
Overall Length | 14 in |
Overall Width | 8 1/4 in |
Scale Dimensions | 8.30 in Ă— 7.70 in Ă— 14.00 in |
Drying Chamber Dimensions | 3.5 in |
Pan Dimensions | 3.50 in dia |
Scale Depth | 14 in |
Scale Height | 8 1/4 in |
Scale Width | 7 3/4 in |
Drying Chamber Depth | 3 1/2 in |
Pan Diameter | 3 1/2 in |
Description
Moisture Analyzer, Max. Capacity 120 g, Drying Temp. Range 40 Degrees to 200 Degrees C, Readability 0.01 Percent, Moisture Measurement Accuracy 0.01 Percent, Platform Material ABS Plastic, Interface - Lab Equipment RS232, USB, Overall Height 7 1/8 in, Overall Length 14 in, Overall Width 8 1/4 in, Drying Chamber Dimensions 3.5 in, Drying Power Halogen, Max. Drying Time 480 min, Moisture Measurement Repeatability 0.010 Percent to 100.000 Percent, Pan Dimensions 3.50 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK6 (MP 82-39-0304-06 GRN MKR)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black (DPG-106)
- TEST PRODUCTS INTL Nylon Zippered Carrying Case - Medium - Black (A908)
- OHAUS Moisture Analyzer, 90.0g, 120 min. (MB27)
- OHAUS Moisture Analyzer, MB120 (OH-30241165)
- OHAUS Moisture Analyzer, MB27 (OH-30251683)
- OHAUS Moisture Analyzer, MB23 (OH-83999801)
- OHAUS Moisture Analyzer, MB90 (OH-30241164)
- OHAUS Moisture Analyzer, 90.0g, 480 min. (MB90)
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- Ohaus Moisture Meters