Shop All Test Tube Racks & Holders
Ohaus
Module Block Combination
Mfr # OH-30400156
Zoro # G104986795
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30400156
- Zoro # G104986795
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
Anodized aluminum blocks for microtubes, tubes, vials, centrifuge tubes, PCR tubes/strips/plates, microplates & cuvettes. Solid blocks can be used for slides or drilled out to meet your custom needs. Baths are ideal for holding multiple size tubes, irregular samples, or for unconventional samples. Silica offers a more uniform temperature, while stainless steel shot heats up to temperature faster.
TypeBlock Sample Type 25mm, 12/13mm, 6mmNumber of wells 14 Well Diameter 26.2mm, 13.8mm, 8.3 mm Well Depth 48.4 mm Size 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.
TypeBlock Sample Type 25mm, 12/13mm, 6mmNumber of wells 14 Well Diameter 26.2mm, 13.8mm, 8.3 mm Well Depth 48.4 mm Size 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- GLOBE SCIENTIFIC Cap, Lavender, Polyethylene, PK1000 (118115L)
- OHAUS Module Block Solid Double (OH-30400166)
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- OHAUS Tube Rack, 25 x 2ml Tubes, 2 per pack (OH-30391431)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- OHAUS Holder For 20-25mm Tubes, Pack of 2, 2PK (OH-30400231)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120085)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 36 p (TTWE02)
- Ohaus Test Tube Racks & Holders