Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400165
Zoro # G2115850
original price:
$180.45
27% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Depth 2.8 in
- Width 1.9 in
- Height 1.1 in
- For Use With 12 mm Test Tubes, 13 mm Test Tubes
Product Information
- Brand Ohaus
- MFR # 30400165
- Zoro # G2115850
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Length | 2 3/4 in |
Overall Width | 1 7/8 in |
Well Depth | 48 3/8 mm |
Well Diameter | 13 7/8 mm |
Details
Item | Modular Block |
Base Material | Aluminum |
For Use With | 12 mm Test Tubes, 13 mm Test Tubes |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | No |
Number of Wells | 16 |
Description
Modular Block, Material Aluminum, For Use With 12mm and 13mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3-RP)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- Ohaus Pneumatic System Components