Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400163
Zoro # G2115613
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- For Use With 250 mL Test Tubes
- Material Anodized Aluminum
- Width 1.9 in
- Height 1.1 in
Product Information
- Brand Ohaus
- MFR # 30400163
- Zoro # G2115613
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Details
Item | Modular Block |
For Use With | 250 mL Test Tubes |
Material | Anodized Aluminum |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 30 |
Includes Thermometer Well | Yes |
Volume Capacity | 250 mL |
Description
Modular Block, Material Aluminum, For Use With 250mL Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC FRL, 3/8" RC Ports (AC30-03-A)
- DIXON AirChief Ind MNPT, 1/4", Coupler 1/4", BR (DC21)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SPEEDAIRE Pneumatic Oil Filter, 1/8 In. NPT, 6 cfm (4ZL16)
- SMC Spacer With Bracket, Long Type (Y300T-1-D)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- TRU-FLATE Filter/Regulator W/Gauge (24243)
- GROZ Wall Mount Bracket, Miniature Size (60610)
- Ohaus Pneumatic Modular FRL Accessories