Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400151
Zoro # G2115762
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8 in
- Base Material Aluminum
- For Use With 10 mm Test Tubes
- Material Anodized Aluminum
- Width 1.9 in
Product Information
- Brand Ohaus
- MFR # 30400151
- Zoro # G2115762
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Depth | 2.8 in |
Width | 1.9 in |
Height | 1.1 in |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Well Depth | 48 3/8 mm |
Well Diameter | 10 3/4 mm |
Details
Item | Modular Block |
Base Material | Aluminum |
For Use With | 10 mm Test Tubes |
Material | Anodized Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 24 |
Includes Thermometer Well | Yes |
Description
Modular Block, Material Aluminum, For Use With 10mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron, Outside-In (MF0059461)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- LINCOLN Spring Return Hose Reel, Heavy Duty (82206)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- DYNA-CON Swivel, Air Tool (190012)
- Ohaus Pneumatic Modular FRL Accessories