Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400192
Zoro # G2116027
original price:
$139.51
4% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Base Material Aluminum
- Material Anodized Aluminum
- For Use With 2.0mL Corning Tubes
- Height 1.1 in
Product Information
- Brand Ohaus
- MFR # 30400192
- Zoro # G2116027
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 1.9 in |
Height | 1.1 in |
Depth | 2.8 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Well Depth | 38 1/8 mm |
Well Diameter | 10 7/8 mm |
Details
Item | Modular Block |
Base Material | Aluminum |
Material | Anodized Aluminum |
For Use With | 2.0mL Corning Tubes |
Product Type | Dry Bath Block |
Number of Wells | 20 |
Includes Thermometer Well | Yes |
Volume Capacity | 2 mL |
Description
Modular Block, Material Aluminum, For Use With 2.0mL Corning Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6FV)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- ARROW PNEUMATICS Valve Kit (VK35)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- SPEEDAIRE Nut, Panel Mount (4ZK58)
- Ohaus Pneumatic Modular FRL Accessories