Shop All Pneumatic Modular FRL Accessories
Ohaus
Modular Block, Aluminum, 1.1"H, 1.9"W
Mfr # 30400182
Zoro # G2115939
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Material Anodized Aluminum
- For Use With 12 mm Vials
- Base Material Aluminum
- Depth 2.8 in
Product Information
- Brand Ohaus
- MFR # 30400182
- Zoro # G2115939
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Height | 1.1 in |
Depth | 2.8 in |
Width | 1.9 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Well Depth | 30 mm |
Well Diameter | 12 3/4 mm |
Details
Item | Modular Block |
Material | Anodized Aluminum |
For Use With | 12 mm Vials |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Includes Thermometer Well | Yes |
Number of Wells | 20 |
Description
Modular Block, Material Aluminum, For Use With 12mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 44'' Long x 10 Ribs Wide - 440J10 (440J10)
- B B MANUFACTURING 680-8M-20, Timing Belt, Neoprene, Fiberglass (680-8M-20)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 90" (B90)
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- Ohaus Pneumatic Modular FRL Accessories