Shop All Lab Mixers & Blenders
Ohaus
Mini Vortex Mixer, Digital, VXMNDG
Mfr # OH-30392122
Zoro # G904969240
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 6.5 in
- Plate Width 8.3 in
- Height 4.8 in
Product Information
- Brand Ohaus
- MFR # OH-30392122
- Zoro # G904969240
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6.5 in |
Plate Width | 8.3 in |
Height | 4.8 in |
Description
Four OHAUS Mini Vortex Mixer models for gentle to high-speed reliable mixing. Non-digital model offers variable speed control, and digital model allows input of the exact speed and time to achieve repeatable results every time. Pulsing model features a unique pulse action that reduces heat generation, while providing more effective mixing and cell disruption. Fixed speed model offers simple one-touch, high-speed mixing for repeat applications. Touch mode operation activates mixing when depressing the cup head or continuous mode for use with accessory attachments. Sturdy, rugged design ensures the unit stays in place while in use. Robust digital and non-digital Vortex Mixers offer effective speed control from low RPM start-up for gentle shaking to high-speed mixing for vigorous vortexing of samples. The Fixed Speed Vortex Mixer is an economical choice for vigorous mixing of samples at high speed. To ease repetitive sample processing, this unit provides simple, effective full-speed mixing.
Control DigitalDuty RatingIntermittent Orbit0.2 in (4.9 mm) Speed Range 500rpm - 3000 rpm Capacity0.5 kg Timer 1 second - 9999 minutesDimensions8.3 in x 6.5 in x 4.8 in (21 cm x 16.5 cm x 12.3 cm) (LxHxW) Net Weight9.7 lb (4.4 kg) Power120V, 1.2A, 50/60Hz Power Consumption135 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Control DigitalDuty RatingIntermittent Orbit0.2 in (4.9 mm) Speed Range 500rpm - 3000 rpm Capacity0.5 kg Timer 1 second - 9999 minutesDimensions8.3 in x 6.5 in x 4.8 in (21 cm x 16.5 cm x 12.3 cm) (LxHxW) Net Weight9.7 lb (4.4 kg) Power120V, 1.2A, 50/60Hz Power Consumption135 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK72 (225288)
- JUSTRITE Red Metal Safety Can, Type 1, Two Gallon, with Yellow Plastic Funnel, for Gasoline (7120110)
- EXCEL SCIENTIFIC SealPlate Sealing Films, Clear, Non-Sterile, 100/pk, 100PK (202502)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- IKA Eurostar 60 Digital (0004446001)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 120v, 60Hz (GTR-FS)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- Ohaus Lab Mixers & Blenders