Shop All Lab Hot Plates
Ohaus
Mini Hotplate, HSMNHP4CAL
Mfr # OH-30392010
Zoro # G604969304
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30392010
- Zoro # G604969304
- Country of Origin United States
- Category Lab Hot Plates
Description
Rugged OHAUS Mini Hotplates and Stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) PTFE coated stir bar. Select the function you need for your everyday heating and stirring. Five models to choose from - Hotplate, Fixed Temperature Hotplate, Stirrer, Auto Stirrer and combination Hotplate-Stirrer. Our mini hotplate stirrer is easy to clean up. All models feature a smooth, chemical-resistant ceramic top plate. This brilliant white reflective surface is optimal for viewing your samples.Designed for safety - unique housing material is heat-resistant making it not only cool to the touch, but also chemical-resistant. Spill resistant design ensures long-term reliable use.
FunctionHeating Capacity1000 mL Plate ConstructionCeramic Plate Size4 in x 4 in (10.2 cm x 10.2 cm) Temperature RangeAmbient - 500°C ControlAnalogDimensions7.9 in x 5 in x 6 in (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW) Net Weight4 lb (1.8 kg) Power120V, 1.8A, 50/60Hz Power Consumption200 W Safety CertificationTUV Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
FunctionHeating Capacity1000 mL Plate ConstructionCeramic Plate Size4 in x 4 in (10.2 cm x 10.2 cm) Temperature RangeAmbient - 500°C ControlAnalogDimensions7.9 in x 5 in x 6 in (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW) Net Weight4 lb (1.8 kg) Power120V, 1.8A, 50/60Hz Power Consumption200 W Safety CertificationTUV Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- OHAUS Guardian 5000 Hotplate Stirrer, e-G51HS07C, 15L (OH-30500520)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- OHAUS Mini Hotplate, Fixed Temp, HSMNHP4CFT (OH-30392031)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- Ohaus Lab Heaters