Shop All Lab Mixers & Blenders
Ohaus
Microplate Vortex Mixer, Analog, VXMPAL
Mfr # OH-30392162
Zoro # G404969306
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 4.5 in
- Plate Width 10.5 in
- Height 5.4 in
Product Information
- Brand Ohaus
- MFR # OH-30392162
- Zoro # G404969306
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4.5 in |
Plate Width | 10.5 in |
Height | 5.4 in |
Description
OHAUS Microplate Vortex Mixers are perfect for mixing microplates throughout the speed range. All models are designed for continuous-duty use in the lab. Digital models offer a timer and exact speed control for applications that demand repeatable results and non-digital variable speed models are an economical alternative. The high-speed and small orbit of these mixers make them optimal for effectively mixing microplates.Safe to mix at high speeds - the innovative locking design of the microplate accessories allows these mixers to safely operate throughout the entire speed range. These mixers utilize a high quality German-manufactured motor allowing for reliable, continuous-duty operation at any speed.Robust digital and non-digital models offer effective speed control from low rpm for gentle shaking to high-speed mixing for vigorous vortexing of samples.
ControlAnalog Duty RatingContinuous Orbit0.1 in (3.5 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpm Capacity2 Microplates TimerNot Applicable Dimensions10.5 in x 4.5 in x 5.4 in (26.7 cm x 11.4 cm x 13.7 cm) (LxHxW) Net Weight11.7 lb (5.3 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 WSafety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
ControlAnalog Duty RatingContinuous Orbit0.1 in (3.5 mm) Speed RangeOn Mode, 300 rpm €“ 2500 rpm; Touch Mode, 300 rpm €“ 3500 rpm Capacity2 Microplates TimerNot Applicable Dimensions10.5 in x 4.5 in x 5.4 in (26.7 cm x 11.4 cm x 13.7 cm) (LxHxW) Net Weight11.7 lb (5.3 kg) Power120V, 0.25A, 50/60Hz Power Consumption30 WSafety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- ZORO SELECT Voluvessel, 1600 mL (5DPH5)
- CORNING PYREX 50 mL Single Metric Scale Cylinder (3046-50)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- Ohaus Lab Mixing & Blending