Shop All Lab Mixers & Blenders
Ohaus
Microplate Holder, Foam Material
Mfr # 30400214
Zoro # G2116270
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material Foam
- For Use With Vortex Mixers
- Number of Tubes Held 4
- Product Type Microplate Holder
Product Information
- Brand Ohaus
- MFR # 30400214
- Zoro # G2116270
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Microplate Holder |
Material | Foam |
For Use With | Vortex Mixers |
Number of Tubes Held | 4 |
Product Type | Microplate Holder |
Description
Microplate Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable IR Gun Thermometer with Laser, (98767-50)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- LOVIBOND T-CAL Turbidity Standard, 100 NTU 500 mL (48011550)
- SWIX Swix 129070 F4 GLIDE WAX LIQUID 100 ML (129070)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- Ohaus Lab Mixing & Blending