Shop All Bench and Floor Scale Accessories
Ohaus
Metal Weighing Boat, PK3
Mfr # 80850088
Zoro # G1881013
original price:
$240.11
21% off
new price: $188.99
/pk 3, $63.00/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Diameter 3 1/2 in
- Color Gray
- For Use With Moisture Analyzers
Product Information
- Brand Ohaus
- MFR # 80850088
- Zoro # G1881013
- Country of Origin Switzerland
- Category Bench and Floor Scale Accessories
Dimensions
Diameter | 3 1/2 in |
Details
Item | Weighing Boat |
Material | metal |
Color | Gray |
For Use With | Moisture Analyzers |
Description
Weighing Boat, Gray, Diameter 3 1/2 in, Metal, For Use With Moisture Analyzers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIEN SEAL SEALING TAPE CLEAR 3PK (7688)
- BAND-IT Stainless Steel Band, 1/2 In. W, 30 mil (GRC144-P400)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- KANTEK Acrylic Pen Cup (AD-20)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- PEACHTREE Peachtree GS-150 Bathroom Scale with Tempered Glass Platform (GS-150)
- Ohaus Bench and Floor Scale Accessories