Shop All Lab Shakers
Ohaus
Light Duty Orbital Shakers, SHLD0415DG
Mfr # OH-30391912
Zoro # G804973286
product price: $2,179.99
/ea
Free Shipping & Returns
$2,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391912
- Zoro # G804973286
- Country of Origin United States
- Category Lab Shakers
Description
Dependable OHAUS Light Duty Shakers are designed for applications with loads up to 4 kg. Choose from two orbits and speed ranges to optimize your sample mix. One digital model dedicated for use with microplates, two digital models designed to work with accessories and a non-digital economical unit for everyday shaking. All models feature triple eccentric drive systems for stable shaking with microprocessor-control for reliable shaking action.
MotionOrbital, 15 mm Capacity3.6 kg Speed Range 40 rpm €“ 300 rpm Tray Size (LxW)11.75 in x 8.75 in (29.9 cm x 22.2 cm)ControlDigitalDrive SystemBrushless DC Motor; Triple EccentricDimensions 4.3 in x 16.3 in x 10.3 in (10.8 cm x 41.3 cm x 26 cm) (HxLxW) Net Weight24 lb (10.9 kg) Orbit0.6 in (15 mm) Power120V, 5A, 50/60Hz Power Consumption25 W Safety CertificationTUV Speed Range 40 rpm €“ 300 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumWorking Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 15 mm Capacity3.6 kg Speed Range 40 rpm €“ 300 rpm Tray Size (LxW)11.75 in x 8.75 in (29.9 cm x 22.2 cm)ControlDigitalDrive SystemBrushless DC Motor; Triple EccentricDimensions 4.3 in x 16.3 in x 10.3 in (10.8 cm x 41.3 cm x 26 cm) (HxLxW) Net Weight24 lb (10.9 kg) Orbit0.6 in (15 mm) Power120V, 5A, 50/60Hz Power Consumption25 W Safety CertificationTUV Speed Range 40 rpm €“ 300 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumWorking Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- LABNET Replacement Filter for Discovery Pipette (SP19454)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Ohaus Lab Mixing & Blending