Shop All Lab Shakers
Ohaus
Light Duty Orbital Shakers, SHLD0415AL
Mfr # OH-30391891
Zoro # G904973261
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391891
- Zoro # G904973261
- Country of Origin United States
- Category Lab Shakers
Description
Dependable OHAUS Light Duty Shakers are designed for applications with loads up to 4 kg. Choose from two orbits and speed ranges to optimize your sample mix. One digital model dedicated for use with microplates, two digital models designed to work with accessories and a non-digital economical unit for everyday shaking. All models feature triple eccentric drive systems for stable shaking with microprocessor-control for reliable shaking action.
MotionOrbital, 15 mm Capacity3.6 kg Speed Range40 rpm €“ 300 rpm Tray Size (LxW)11.75 in x 8.75 in (29.9 cm x 22.2 cm)ControlAnalog Drive SystemBrushless DC Motor; Triple EccentricDimensions4.3 in x 16.3 in x 10.3 in (10.8 cm x 41.3 cm x 26 cm) (HxLxW) Net Weight24 lb (10.9 kg) Orbit0.6 in (15 mm) Power120V, 5A, 50/60Hz Power Consumption25 W Safety CertificationTUV Speed Range40 rpm €“ 300 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumWorking Environment32°F €“ 104°F, 80%RH, non-condensing (0°C €“ 40°C, 80%RH, non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 15 mm Capacity3.6 kg Speed Range40 rpm €“ 300 rpm Tray Size (LxW)11.75 in x 8.75 in (29.9 cm x 22.2 cm)ControlAnalog Drive SystemBrushless DC Motor; Triple EccentricDimensions4.3 in x 16.3 in x 10.3 in (10.8 cm x 41.3 cm x 26 cm) (HxLxW) Net Weight24 lb (10.9 kg) Orbit0.6 in (15 mm) Power120V, 5A, 50/60Hz Power Consumption25 W Safety CertificationTUV Speed Range40 rpm €“ 300 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumWorking Environment32°F €“ 104°F, 80%RH, non-condensing (0°C €“ 40°C, 80%RH, non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 30mL (S371206)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- GLAS-COL Bottle Rotator (099A RD9912)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Ohaus Lab Shakers