Shop All Lab Shakers
Ohaus
Light Duty Orbital Shakers, SHLD0403DG
Mfr # OH-30391898
Zoro # G404973280
Free Shipping & Returns
$2,257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391898
- Zoro # G404973280
- Country of Origin United States
- Category Lab Shakers
Description
Dependable OHAUS Light Duty Shakers are designed for applications with loads up to 4 kg. Choose from two orbits and speed ranges to optimize your sample mix. One digital model dedicated for use with microplates, two digital models designed to work with accessories and a non-digital economical unit for everyday shaking. All models feature triple eccentric drive systems for stable shaking with microprocessor-control for reliable shaking action.
MotionOrbital, 3 mm Capacity3.6 kg Speed Range 100 rpm €“ 1200 rpm Tray Size (LxW)11.75 in x 8.75 in (29.9 cm x 22.2 cm)ControlDigitalDrive SystemBrushless DC Motor; Triple EccentricDimensions 4.3 in x 16.3 in x 10.3 in (10.8 cm x 41.3 cm x 26 cm) (HxLxW) Net Weight24 lb (10.9 kg) Orbit0.1 in (3 mm) Power120V, 5A, 50/60Hz Power Consumption25 W Safety CertificationTUV Speed Range 100 rpm €“ 1200 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumWorking Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 3 mm Capacity3.6 kg Speed Range 100 rpm €“ 1200 rpm Tray Size (LxW)11.75 in x 8.75 in (29.9 cm x 22.2 cm)ControlDigitalDrive SystemBrushless DC Motor; Triple EccentricDimensions 4.3 in x 16.3 in x 10.3 in (10.8 cm x 41.3 cm x 26 cm) (HxLxW) Net Weight24 lb (10.9 kg) Orbit0.1 in (3 mm) Power120V, 5A, 50/60Hz Power Consumption25 W Safety CertificationTUV Speed Range 100 rpm €“ 1200 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumWorking Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- VELP SCIENTIFIC Flocculator (F105A0117)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- Ohaus Lab Mixing & Blending