Shop All Lab Mixers & Blenders
Ohaus
Large Vessel Holder, Foam Material
Mfr # 30400211
Zoro # G2116173
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Vortex Mixers
- Manufacturers Warranty Length 1 yr
- Product Type Large Vessel Holder
- Hold Capacity 500 mL Flask
Product Information
- Brand Ohaus
- MFR # 30400211
- Zoro # G2116173
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Large Vessel Holder |
Material | Plastic |
For Use With | Vortex Mixers |
Product Type | Large Vessel Holder |
Hold Capacity | 500 mL Flask |
Number of Tubes Held | 1 |
Description
Large Vessel Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Panel-Mount Standard Connector, Type-K, (18527-25)
- INSTOCK Retaining Lip, Steel, 48" W, 2" D (GRPSLA48)
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- WHIRL-PAK Sampling Bag, Self-Standing, 10.1 oz, PK100 (B01403)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- SPER SCIENTIFIC Mini Mixer (460001)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- Ohaus Lab Mixing & Blending