Shop All Lab Shakers
Ohaus
Incubating Rocking Shaker, Rocking, ISRK04HDG
Mfr # OH-30391980
Zoro # G504973258
product price: $5,018.99
/ea
Free Shipping & Returns
$5,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391980
- Zoro # G504973258
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Incubating Rocking and Waving Shakers are innovatively designed to incubate samples providing accurate and repeatable results. Rocking shakers provide a controlled see-saw like motion, while waving shakers offer a smooth, low-foaming three-dimensional wave motion. All models feature independent displays with intuitive touchpad controls. Both models include safety features that protect both the user and samples. Electronic control allows simple tilt angle, speed and temperature adjustments while the unit is still running to achieve optimal mixing. Achieve reproducible results you can trust. Precisely adjust the tilt angle in 1° increments, vary the speed by 1 rpm and set temperature in 1°C increments with intuitive touchpad controls. Innovative speed ramping feature slowly increases speed to desired setpoint to avoid splashing. Smooth rocking or waving motion is maintained with unique, state-of-the-art motor and electronics.
MotionRocking, 0 €“ 15° Capacity4.5 kg Temperature RangeAmbient +5°C €“ 65°CSpeed Range1 rpm €“ 50 rpm Tray Size (LxW)10 in x 7.75 in (25.4 cm x 19.7 cm)ControlDigital Dimensions17 in x 10.5 in x 11 in (43.2 cm x 26.7 cm x 27.9 cm) (LxHxW) Drive SystemStepper Motor Inner Dimensions10.75 in x 3.8 in x 7.75 in (LxHxW)Net Weight12.6 lb (5.7 kg) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±1 rpmTilt Angle0 €“ 15° Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 16.0001 lbs
Research or further manufacturing use only, not for food or drug use.
MotionRocking, 0 €“ 15° Capacity4.5 kg Temperature RangeAmbient +5°C €“ 65°CSpeed Range1 rpm €“ 50 rpm Tray Size (LxW)10 in x 7.75 in (25.4 cm x 19.7 cm)ControlDigital Dimensions17 in x 10.5 in x 11 in (43.2 cm x 26.7 cm x 27.9 cm) (LxHxW) Drive SystemStepper Motor Inner Dimensions10.75 in x 3.8 in x 7.75 in (LxHxW)Net Weight12.6 lb (5.7 kg) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±1 rpmTilt Angle0 €“ 15° Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 16.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescopic Dipper, Polypropylene, 600mL (5308)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- CELLTREAT Pipette, Green, Class A, 27.2 cm L, PK600 (229202)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Ohaus Lab Shakers