Shop All Lab Shakers
Ohaus
Incubating Light Duty Orbital Shaker, ISLD04HDG
Mfr # OH-30391924
Zoro # G404973273
product price: $4,785.99
/ea
Free Shipping & Returns
$4,785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391924
- Zoro # G404973273
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Incubating Light Duty Shakers are innovatively designed to incubate samples providing accurate and repeatable results. All models feature independent displays with intuitive touchpad controls and include safety features that protect both the user and samples. These sturdy shakers feature triple eccentric drive systems for stable orbital motion with microprocessor-control for reliable shaking action. Designed to provide flexibility in your applications, these shakers with a 4 kg capacity include the ready to use tray to customize with over 10 easy-to-install accessories. When precision is required achieve temperature accuracy with the user-controlled temperature calibration feature for sensitive applications. Digital control for reliable and repeatable shaking speed. Microplate shaker is designed to hold up to 4 microplates or deepwell plates, or easily install 2 microtube racks. 2 options - opaque lid for light sensitive samples and clear lid for viewing samples.
MotionOrbital, 3 mm Capacity3.6 kg Temperature RangeAmbient +5°C €“ 65°C Speed Range100 rpm €“ 1200 rpm Tray Size (LxW)11 in x 7.75 in (27.9 cm x 19.7 cm)ControlDigital CalibrationTemperature calibration Dimensions17 in x 10.7 in x 11 in (43.2 cm x 27 cm x 27.9 cm) (LxHxW)Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions11.3 in x 5.7 in x 8.3 in (LxHxW) Net Weight24.5 lb (11.1 kg) Orbit0.1 in (3 mm) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±2% Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 30.0001 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 3 mm Capacity3.6 kg Temperature RangeAmbient +5°C €“ 65°C Speed Range100 rpm €“ 1200 rpm Tray Size (LxW)11 in x 7.75 in (27.9 cm x 19.7 cm)ControlDigital CalibrationTemperature calibration Dimensions17 in x 10.7 in x 11 in (43.2 cm x 27 cm x 27.9 cm) (LxHxW)Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions11.3 in x 5.7 in x 8.3 in (LxHxW) Net Weight24.5 lb (11.1 kg) Orbit0.1 in (3 mm) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±2% Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 30.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Sampling Bottle, 4 oz. (38400)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- VELP SCIENTIFIC Flocculator (F105A0117)
- GLAS-COL Bottle Rotator (099A RD9912)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- Ohaus Lab Mixing & Blending