Shop All Lab Shakers
Ohaus
Incubating Light Duty Orbital Shaker, Clear Lid, ISLDMPHDG
Mfr # OH-30391938
Zoro # G304973281
product price: $4,385.99
/ea
Free Shipping & Returns
$4,385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391938
- Zoro # G304973281
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Incubating Light Duty Shakers are innovatively designed to incubate samples providing accurate and repeatable results. All models feature independent displays with intuitive touchpad controls and include safety features that protect both the user and samples. These sturdy shakers feature triple eccentric drive systems for stable orbital motion with microprocessor-control for reliable shaking action. Designed to provide flexibility in your applications, these shakers with a 4 kg capacity include the ready to use tray to customize with over 10 easy-to-install accessories. When precision is required achieve temperature accuracy with the user-controlled temperature calibration feature for sensitive applications. Digital control for reliable and repeatable shaking speed. Microplate shaker is designed to hold up to 4 microplates or deepwell plates, or easily install 2 microtube racks. 2 options - opaque lid for light sensitive samples and clear lid for viewing samples.
MotionOrbital, 3 mm Capacity 4 Microplates or 2 Micro-tube Racks Temperature RangeAmbient +5°C €“ 65°C Speed Range100 rpm €“ 1200 rpm Tray Size (LxW)11 in x 7.75 in (27.9 cm x 19.7 cm)ControlDigital CalibrationTemperature calibration Dimensions17 in x 7.75 in x 11 in (43.2 cm x 19.7 cm x 27.9 cm) (LxHxW)Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions11.3 in x 5.7 in x 8.3 in (LxHxW) Net Weight 19.6 lb (8.9 kg) Orbit0.1 in (3 mm) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±2% Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 3 mm Capacity 4 Microplates or 2 Micro-tube Racks Temperature RangeAmbient +5°C €“ 65°C Speed Range100 rpm €“ 1200 rpm Tray Size (LxW)11 in x 7.75 in (27.9 cm x 19.7 cm)ControlDigital CalibrationTemperature calibration Dimensions17 in x 7.75 in x 11 in (43.2 cm x 19.7 cm x 27.9 cm) (LxHxW)Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions11.3 in x 5.7 in x 8.3 in (LxHxW) Net Weight 19.6 lb (8.9 kg) Orbit0.1 in (3 mm) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed Accuracy±2% Timer1 second €“ 160 hours Tray ConstructionAluminum Uniformity± 0.5°C at 37°C Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 25 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- GLAS-COL Bottle Rotator (099A RD9912)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Ohaus Lab Mixing & Blending