Shop All Lab Shakers
Ohaus
Incubating Heavy Duty Orbital Shaker, ISHD23CDG
Mfr # OH-30573779
Zoro # G404974553
product price: $13,380.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$13,380.99
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30573779
- Zoro # G404974553
- Country of Origin United States
- Category Lab Shakers
Description
Incubating Heavy Duty Orbital Shakers offer exceptional temperature uniformity and are designed for a variety of shaking and incubating applications.The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan. Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity.For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy. The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range. The chambers for the ISHD23HDG and ISHD23CDG units are large enough to hold 2 x 6 L Erlenmeyer flasks with optional clamps and platform.
MotionOrbital, 25 mm Capacity 50 lb (22.7kg)@ 125rpm, 10 lb (4.53kg)@ 500 rpm Temperature Range +15°C below Ambient €“ 65°C Speed Range15 rpm €“ 500 rpm Tray Size (LxW)18 in x 18 in (457 mm x 457 mm) ControlDigital CalibrationTemperature calibrationCommunicationRS232 Dimensions 32.1 in x 23.5 in x 26.6 in (815 mm x 596 mm x 675 mm) (LxHxW) Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions 20.6 in x 17 in x 24.8 in (523 mm x 432 mm x 629 mm) (LxHxW)Net Weight 290.41 lb (131.7 kg) Power120V, 5A, 50/60Hz Power Consumption 800 W Safety CertificationTUV Speed AccuracyAbove 100rpm +/- 1%, Below 100rpm /- 1 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumUniformity± 0.5°C at 37°C Working Environment59°F €“ 90°F, 80%RH, non-condensing (15°C €“ 32°C, 80%RH, non-condensing)Shipping Weight: 300 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 25 mm Capacity 50 lb (22.7kg)@ 125rpm, 10 lb (4.53kg)@ 500 rpm Temperature Range +15°C below Ambient €“ 65°C Speed Range15 rpm €“ 500 rpm Tray Size (LxW)18 in x 18 in (457 mm x 457 mm) ControlDigital CalibrationTemperature calibrationCommunicationRS232 Dimensions 32.1 in x 23.5 in x 26.6 in (815 mm x 596 mm x 675 mm) (LxHxW) Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions 20.6 in x 17 in x 24.8 in (523 mm x 432 mm x 629 mm) (LxHxW)Net Weight 290.41 lb (131.7 kg) Power120V, 5A, 50/60Hz Power Consumption 800 W Safety CertificationTUV Speed AccuracyAbove 100rpm +/- 1%, Below 100rpm /- 1 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumUniformity± 0.5°C at 37°C Working Environment59°F €“ 90°F, 80%RH, non-condensing (15°C €“ 32°C, 80%RH, non-condensing)Shipping Weight: 300 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- GLAS-COL Bottle Rotator (099A RD9912)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- VELP SCIENTIFIC Flocculator (F105A0117)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- Ohaus Lab Mixing & Blending