Shop All Lab Shakers
Ohaus
Incubating Heavy Duty Orbital Shaker, ISHD16HDG
Mfr # OH-30573769
Zoro # G104974563
product price: $5,588.99
/ea
Free Shipping & Returns
$5,588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30573769
- Zoro # G104974563
- Country of Origin United States
- Category Lab Shakers
Description
Incubating Heavy Duty Orbital Shakers offer exceptional temperature uniformity and are designed for a variety of shaking and incubating applications.The exclusive Opti-Flow Forced Ventilation System utilizes twin induction or a single large fan. Air is deflected around & not directly on samples, creating a circular flow of air ensuring uniformity.For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy. The Triple Eccentric Drive provides consistent shaking motion throughout the entire speed range. The chambers for the ISHD23HDG and ISHD23CDG units are large enough to hold 2 x 6 L Erlenmeyer flasks with optional clamps and platform.
MotionOrbital, 19 mm Capacity35 lb (16kg)@ 75rpm, 5 lb (2.3kg)@ 500 rpm Temperature RangeAmbient +5°C €“ 65°C Speed Range15 rpm €“ 500 rpm Tray Size (LxW)13 in x 11 in (330 mm x 279 mm) ControlDigital CalibrationTemperature calibrationCommunicationRS232 Dimensions25.5 in x 16 in x 14 in (648 mm x 406 mm x 356 mm) (LxHxW) Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions13.4 in x 9.5 in x 12 in (340 mm x 241 mm x 305 mm) (LxHxW)Net Weight79.11 lb (35.9 kg) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed AccuracyAbove 100rpm +/- 1%, Below 100rpm /- 1 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumUniformity± 0.5°C at 37°C Working Environment59°F €“ 90°F, 80%RH, non-condensing (15°C €“ 32°C, 80%RH, non-condensing)Shipping Weight: 84.9999 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 19 mm Capacity35 lb (16kg)@ 75rpm, 5 lb (2.3kg)@ 500 rpm Temperature RangeAmbient +5°C €“ 65°C Speed Range15 rpm €“ 500 rpm Tray Size (LxW)13 in x 11 in (330 mm x 279 mm) ControlDigital CalibrationTemperature calibrationCommunicationRS232 Dimensions25.5 in x 16 in x 14 in (648 mm x 406 mm x 356 mm) (LxHxW) Drive SystemTriple Eccentric; Brushless DC Motor Inner Dimensions13.4 in x 9.5 in x 12 in (340 mm x 241 mm x 305 mm) (LxHxW)Net Weight79.11 lb (35.9 kg) Power120V, 5A, 50/60Hz Power Consumption450 W Safety CertificationTUV Speed AccuracyAbove 100rpm +/- 1%, Below 100rpm /- 1 rpm Timer1 second €“ 160 hours Tray ConstructionAluminumUniformity± 0.5°C at 37°C Working Environment59°F €“ 90°F, 80%RH, non-condensing (15°C €“ 32°C, 80%RH, non-condensing)Shipping Weight: 84.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- AMSCOPE Q-Scope 10X-50X, 200X 8MP Handheld USB Digital Microscope With LED Illumination & Polarizer (QS-80200-P)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- Ohaus Lab Shakers