Shop All Lab Shakers
Ohaus
Incubating Cooling Thermal Shaker, ISTHBLHTSN
Mfr # OH-30573847
Zoro # G304974547
product price: $3,557.99
/ea
Free Shipping & Returns
$3,557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30573847
- Zoro # G304974547
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Thermal Shakers are designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17°C below ambient to 100°C. Temperature can be user-calibrated when precision is required. Customize applications with interchangeable blocks to accommodate tubes & microplates. Intuitive touchscreen allows the user to view all steps of the program while monitoring the progress. Best in class temperature performance. Enhanced electronics and software allow for fast and accurate temperature control you can trust. Cooling models reach temperatures down to 17°C below ambient. Intuitive touchscreen for simple operation and programming. Set the functions and the comprehensive help screens in one of six languages to guide the user through the operation of the unit. Easily create programs for repeat applications. Storage for five separate, 5-step programs. The USB port allows the transfer of test data to a flash drive for data logging and program storage.
Capacity1 Thermal block Temperature Range Ambient +4°C - 100°CControlTouchBlocks IncludedBlocks sold separately CalibrationTemperature calibrationCommunicationUSBCooling rateAbove ambient 2-3°C/min Dimensions10.6 in x 5.4 in x 10.03 in (269 mm x 137 mm x 262 mm) (LxHxW) Drive SystemBrushless DC Motor Heating Rate5°C/min (/min) Net Weight10.8 lb (4.9 kg) Orbit0.1 in (3 mm) Power120V, 1.8A, 50/60Hz Power Consumption215 W Safety CertificationTUV Speed Accuracy±2% Temperature accuracy (±)+/- 0.5°C between 20°C and 45°C; +/-2°C below 20°C and 45°C Timer1 minute €“ 99 hours, 59 minutesWorking Environment41°F €“ 95°F, 80%RH, non-condensing (5°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Capacity1 Thermal block Temperature Range Ambient +4°C - 100°CControlTouchBlocks IncludedBlocks sold separately CalibrationTemperature calibrationCommunicationUSBCooling rateAbove ambient 2-3°C/min Dimensions10.6 in x 5.4 in x 10.03 in (269 mm x 137 mm x 262 mm) (LxHxW) Drive SystemBrushless DC Motor Heating Rate5°C/min (/min) Net Weight10.8 lb (4.9 kg) Orbit0.1 in (3 mm) Power120V, 1.8A, 50/60Hz Power Consumption215 W Safety CertificationTUV Speed Accuracy±2% Temperature accuracy (±)+/- 0.5°C between 20°C and 45°C; +/-2°C below 20°C and 45°C Timer1 minute €“ 99 hours, 59 minutesWorking Environment41°F €“ 95°F, 80%RH, non-condensing (5°C €“ 35°C, 80%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 1 Oz, Boston Round, PK48 (PLC-03655)
- DAYTON Clamp Drain Hose (31UK40)
- TRICORBRAUN 53-400 Black P/P Continuous Thread Closure, Ps22 Plain, Smooth Skirt, Smooth Top (059315)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 3-1/2 In. L, PK500 (WB-316)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- Ohaus Lab Shakers