Shop All Bench and Floor Scale Accessories
Ohaus
In Use Cover, 200 lb. Capacity, 2" H, 10" L
Mfr # 30269022
Zoro # G9700413
original price:
$29.29
1% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Width 8 in
- Capacity 200 lb
- Overall Height 2 in
Product Information
- Brand Ohaus
- MFR # 30269022
- Zoro # G9700413
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 10 in |
Overall Width | 8 in |
Overall Height | 2 in |
Details
Item | In Use Cover |
Capacity | 200 lb |
Description
In Use Cover, Capacity 200 lb, Overall Height 2 in, Overall Length 10 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT VCI Stretch Film, LLDPE, 1500 ft L, PK4 (VSF00010G)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- OHAUS Calibration Weight, 2000g, Stainless Steel (80850129)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- Ohaus Shipping & Packing Scales