Shop All Stirrers
This Product is Discontinued
Ohaus
Hotplate Stirrer, Ceramic, 100 to 1200 rpm (Discontinued)
Mfr # HSMNHS4CAL
Zoro # G2112253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Plate Shape Square
- Plate Length 4 in
- Plate Width 4 in
- Plate Material Ceramic
- Temp. Range (C) 5 Degrees to 500 Degrees
Product Information
Dimensions
Plate Length | 4 in |
Plate Width | 4 in |
Overall Height | 5 in |
Overall Width | 6 in |
Overall Length | 7.9 in |
Details
Hot Plate Item | Hot Plate Stirrer |
Item | Hotplate Stirrer |
Plate Shape | Square |
Plate Material | Ceramic |
Temp. Range (C) | 5 Degrees to 500 Degrees |
Voltage | 120 |
Load Capacity - English | 9 lb |
Speed | 100 to 1200 rpm |
Amps | 1 A |
Watts | 200 W |
Load Capacity - Metric | 4.0824 kg |
Standards | CE, TUV |
Temp. Range (F) | 41 Degrees to 932 Degrees |
Variable Speed | Yes |
Includes | 1.5 in Stir Bar |
Number of Stirring Positions | 1 |
Auto Shutoff | No |
Resists | Non-Acidic Water Base Liquids |
Includes Timer | No |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 4 in, Plate Width 4 in, Plate Shape Square, Plate Material Ceramic, Load Capacity - English 9 lb, Load Capacity - Metric 4.0824 kg, Overall Height 5 in, Overall Length 7.9 in, Overall Width 6 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 100 to 1200 rpm, Auto Shutoff No, Includes Timer No, Voltage 120, 1 A Amps, 200 W Watts, Resists Non-Acidic Water Base Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.