Shop All Stirrers
Ohaus
Hot Plate Stirrer, Plate 7" L x 7" W, 15 L
Mfr # 30500600
Zoro # G902015055
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Width 7 in
- Variable Speed Yes
- Plate Shape Rectangular
- Amps 10 A
- Load Capacity - Metric 15 L
Product Information
Dimensions
Plate Width | 7 in |
Plate Length | 7 in |
Overall Width | 8 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 12.2 in |
Description
Hot Plate Stirrer, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 3.96 lb, Load Capacity - Metric 15 L, Overall Height 4 3/4 in, Overall Length 12.2 in, Overall Width 8 3/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer Yes, Voltage 120V AC, 10 A Amps, 1,080 W Watts, Resists Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- CORNING Extra Shelf for Mini Incubator (246266)
- DIGI-SENSE Traceable Pen-Style Digital Thermom, Key (90205-10)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- PCE INSTRUMENTS Magnetic Stirrer, 200 to 2200 rpm (PCE-MSR 150)
- UNITED SCIENTIFIC Eco-Stir Magnetic Stirrer, 2L (UNMGSTR-2L)
- Ohaus Stirrers