Shop All Lab Shakers
Ohaus
Heavy Duty Orbital Shaker, SHHD6850DG
Mfr # OH-30391884
Zoro # G904973285
product price: $13,344.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$13,344.99
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391884
- Zoro # G904973285
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
MotionOrbital, 51 mm Capacity 68 kg Speed Range 15 rpm €“ 300 rpm Tray Size (LxW) 24 in x 36 in (61 cm x 91 cm) Control Digital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibrationCommunication RS232 (included)Dimensions 29.3 in x 6.7 in x 36 in (74.4 cm x 17 cm x 91.4 cm) (LxHxW) Net Weight 229.1 lb (103.9 kg)Orbit 2 in (51 mm)Power120V, 5A, 50/60Hz Power Consumption 80 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 200.0001 lbs
Shipping Dimensions: 28.00 x 10.00 x 28.00
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 51 mm Capacity 68 kg Speed Range 15 rpm €“ 300 rpm Tray Size (LxW) 24 in x 36 in (61 cm x 91 cm) Control Digital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibrationCommunication RS232 (included)Dimensions 29.3 in x 6.7 in x 36 in (74.4 cm x 17 cm x 91.4 cm) (LxHxW) Net Weight 229.1 lb (103.9 kg)Orbit 2 in (51 mm)Power120V, 5A, 50/60Hz Power Consumption 80 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 200.0001 lbs
Shipping Dimensions: 28.00 x 10.00 x 28.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- YSI Polarographic DO Sensor (605203)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- Ohaus Lab Shakers