Shop All Lab Shakers
Ohaus
Heavy Duty Orbital Shaker, SHHD2325DG
Mfr # OH-30391842
Zoro # G404973266
product price: $7,923.99
/ea
Free Shipping & Returns
$7,923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391842
- Zoro # G404973266
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.
MotionOrbital, 25 mm Capacity 22.7 kg Speed Range 20 rpm €“ 500 rpm Tray Size (LxW) 18 in x 24 in (45.7 cm x 61 cm) Control Digital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration Dimensions 24 in x 5.9 in x 26.7 in (61 cm x 14.9 cm x 67.8 cm) (LxHxW) Net Weight 108 lb (49 kg)Orbit 1 in (25mm)Power120V, 5A, 50/60Hz Power Consumption75 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 20 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 110.0001 lbs
Shipping Dimensions: 27.00 x 7.00 x 25.00
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 25 mm Capacity 22.7 kg Speed Range 20 rpm €“ 500 rpm Tray Size (LxW) 18 in x 24 in (45.7 cm x 61 cm) Control Digital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration Dimensions 24 in x 5.9 in x 26.7 in (61 cm x 14.9 cm x 67.8 cm) (LxHxW) Net Weight 108 lb (49 kg)Orbit 1 in (25mm)Power120V, 5A, 50/60Hz Power Consumption75 WSafety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range 20 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment 14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 110.0001 lbs
Shipping Dimensions: 27.00 x 7.00 x 25.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 29/42, 500mL (F308500)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-185)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- Ohaus Lab Mixing & Blending