Shop All Pneumatic Modular FRL Accessories
Ohaus
Heatblock, Steel, 21.0" D, 2.0 deg. C Accy.
Mfr # HB6AL
Zoro # G2111982
Free Shipping & Returns
$1,032.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2.0 Degrees C
- Temp. Range (C) Ambient 5 Degrees to 150 Degrees
- Height 3.5 in
- Base Material Steel
- Max. Temp. (C) 150 Degrees C
Product Information
- Brand Ohaus
- MFR # HB6AL
- Zoro # G2111982
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Height | 3.5 in |
Width | 8 in |
Depth | 21 in |
Overall Height | 3 1/2 in |
Overall Width | 8 in |
Overall Depth | 20 7/8 in |
Details
Item | Heat Block |
Accuracy | +/-2.0 Degrees C |
Temp. Range (C) | Ambient 5 Degrees to 150 Degrees |
Base Material | Steel |
Max. Temp. (C) | 150 Degrees C |
Material | Steel |
For Use With | Dry Block Heaters |
Voltage (AC) | 120 |
Compliance | CE, TUV |
Product Type | Dry Bath |
Operating Temperature - Maximum | 150 Degrees C |
Wattage | 410 W |
Number of Blocks | 6 |
Display Type | Analog |
Temperature Accuracy | +/-2.0 Degrees C |
Description
Heat Block, Material Steel, For Use With Dry Block Heaters, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Accuracy +/-2.0 Degrees C, Voltage (AC) 120, Height 3.5 in, Width 8 in, Depth 21 in, Base Material Steel, Compliance CE, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- Ohaus Pneumatic System Components