Shop All Stirrers
Ohaus
Guardian 7000 Hotplate Stirrer, e-G71HS07C 120V, 15L
Mfr # OH-30500600
Zoro # G304974530
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
OHAUS Guardian 7000 Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance. The SmartHousing is chemical resistant with an innovative, easy-to-clean design that channels spills away from internal components and the angled glass control panel. The bright LCD display includes intuitive icons as well as temperature, speed and time settings €“ all designed to monitor performance from across the lab.Protect your lab with SmartPresence and SmartLink technologies. These exclusive features automatically shut off the heater if no one is detected after a user-defined "time out" period has elapsed.An industry-leading early detection system that uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs.Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications.
FunctionHeating and Stirring Capacity15 L Plate ConstructionCeramicPlate Size7 in x 7 in (178 mm x 178 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range60 rpm ; 1,600 rpm CalibrationTemperature Calibration 5 Plate/5 Probe CommunicationUSB ControlDigitalDimensions12.2 in x 4.8 in x 8.8 in (309 mm x 122 mm x 223 mm) (LxHxW)DisplayCustom Backlit LCD In-use coverIncluded Net Weight5.7 lb (2.6 kg) Power120V, 10A, 50/60Hz Power Consumption1,080 W Safety CertificationTUV Speed Range60 to 1600 rpm Speed Stability+/-2% Temp. AccuracyPlate +/-5°C (after SPC) and Probe +/-0.5°C (after SPC) Temperature probePt1000Temp. Stability+/-1% Plate, below 100°C +/-1°C and +/-0.5% Probe, below 100°C +/-1°C Timer1 minute €“ 99 hours, 59 minutes Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
FunctionHeating and Stirring Capacity15 L Plate ConstructionCeramicPlate Size7 in x 7 in (178 mm x 178 mm) Temperature RangeAmbient + 5°C €“ 500°C Speed Range60 rpm ; 1,600 rpm CalibrationTemperature Calibration 5 Plate/5 Probe CommunicationUSB ControlDigitalDimensions12.2 in x 4.8 in x 8.8 in (309 mm x 122 mm x 223 mm) (LxHxW)DisplayCustom Backlit LCD In-use coverIncluded Net Weight5.7 lb (2.6 kg) Power120V, 10A, 50/60Hz Power Consumption1,080 W Safety CertificationTUV Speed Range60 to 1600 rpm Speed Stability+/-2% Temp. AccuracyPlate +/-5°C (after SPC) and Probe +/-0.5°C (after SPC) Temperature probePt1000Temp. Stability+/-1% Plate, below 100°C +/-1°C and +/-0.5% Probe, below 100°C +/-1°C Timer1 minute €“ 99 hours, 59 minutes Working Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON TURBD METER CUVETTES T-100 PK3 (WD-35653-55)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546C)
- OHAUS Mini Stirrer, HSMNST4CAL (OH-30392017)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- VWR 7X7 Cer 984Vw7Csteus 0-1600Rpm 230V-Ac Hotplate Stirrer (97042-682)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- Ohaus Stirrers