Shop All Lab Shakers
Ohaus
Extreme Environment Shaker, SHEX1619DG
Mfr # OH-30391809
Zoro # G104973269
product price: $5,297.99
/ea
Free Shipping & Returns
$5,297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30391809
- Zoro # G104973269
- Country of Origin United States
- Category Lab Shakers
Description
OHAUS Extreme Environment Shakers are designed for use in applications that require CO2 and humidity for optimal cell growth. The remote controller magnetically attaches to the outside of most incubators or easily sits on the lab bench. The shaker base is placed inside the incubator and connected to the touchpad controller with a 170 cm cable allowing for simple external control of speed & time settings. This shaker features an IP65-rated motor.Defy the elements - rely on this orbital shaker's unique construction to deliver exceptional speed control, accuracy and durability under the most extreme environmental conditions.Best in class load capacity to maximize efficiency in your incubator. Customize the Extreme Environment Shaker for your unique application with over 50 accessories.For repeatable results, the exclusive Accu-Drive shaking system ensures speed accuracy. The triple eccentric drive provides smooth, stable shaking motion throughout the entire speed range.
MotionOrbital, 19 mm Capacity16 kg Speed Range15 rpm €“ 500 rpm Tray Size (LxW)13 in x 13 in (33 cm x 33 cm)ControlDigital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration CommunicationRS232 (Included)Dimensions17.3 in x 5.8 in x 13.9 in (43.9 cm x 14.7 cm x 35.3 cm) (LxHxW) Net Weight48.1 lb (21.8 kg) Orbit0.8 in (19 mm) Power120V, 0.5A, 50/60Hz Power Consumption30 W Safety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment14°F €“ 140°F, 100%RH (-10°C €“ 60°C, 100%RH)Shipping Weight: 55 lbs
Research or further manufacturing use only, not for food or drug use.
MotionOrbital, 19 mm Capacity16 kg Speed Range15 rpm €“ 500 rpm Tray Size (LxW)13 in x 13 in (33 cm x 33 cm)ControlDigital Drive SystemTriple Eccentric; Brushless DC Motor CalibrationSpeed calibration CommunicationRS232 (Included)Dimensions17.3 in x 5.8 in x 13.9 in (43.9 cm x 14.7 cm x 35.3 cm) (LxHxW) Net Weight48.1 lb (21.8 kg) Orbit0.8 in (19 mm) Power120V, 0.5A, 50/60Hz Power Consumption30 W Safety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speedSpeed Range15 rpm €“ 500 rpm Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment14°F €“ 140°F, 100%RH (-10°C €“ 60°C, 100%RH)Shipping Weight: 55 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Blk (B-102)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- OAKTON Traceable One-Shot Conduct., TDS St, PK6 (00652-66)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- Ohaus Lab Mixing & Blending