Shop All Lab Scales & Balances
Ohaus
Explorer Analytical, EX224N
Mfr # OH-83021334
Zoro # G104974549
product price: $8,913.99
/ea
Free Shipping & Returns
$8,913.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-83021334
- Zoro # G104974549
- Country of Origin China
- Category Lab Scales & Balances
Description
The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments. Features such as four-level user management with password protection and a non-editable system log plus a high level of configuration make Explorer balances well suited for regulated applications.A detachable terminal with a large color touchscreen, programmable IR sensors, automatic doors, and a frameless draftshield make Explorer analytical balances easy and convenient to use.
Maximum Capacity 220 gReadability0.1 mg Readablility (Certified) 1 mgPan Size3.5 in (90 mm) Internal CalibrationAutoCal - AutomaticDraftshieldIncludedAuto Door Not ApplicableAuxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions13.8 in x 15.5 in x 9.1 in (350 mm x 393 mm x 230 mm) (HxLxW) DisplayFull-color 5.7 in VGA, touch screenInuse coverIncludedLegal for TradeNot Applicable Linearity ±0.0002 g Minimum Weight (USP, 0.1%, typical)0.16 g Net Weight15.2 lb (6.9 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included)Repeatability, typical0.0001 g Stabilization Time2 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; Tola Working Environment50°F €“ 86°F, 85%RH, non-condensing (10°C €“ 30°C, 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity 220 gReadability0.1 mg Readablility (Certified) 1 mgPan Size3.5 in (90 mm) Internal CalibrationAutoCal - AutomaticDraftshieldIncludedAuto Door Not ApplicableAuxiliary Display ModelAvailable as an Accessory Battery LifeNot Applicable CommunicationRS232 (Included); USB (Included); Ethernet (Available as an Accessory) Dimensions13.8 in x 15.5 in x 9.1 in (350 mm x 393 mm x 230 mm) (HxLxW) DisplayFull-color 5.7 in VGA, touch screenInuse coverIncludedLegal for TradeNot Applicable Linearity ±0.0002 g Minimum Weight (USP, 0.1%, typical)0.16 g Net Weight15.2 lb (6.9 kg) Pan ConstructionStainless SteelPowerAC Adapter (Included)Repeatability, typical0.0001 g Stabilization Time2 s Tare RangeTo capacity by subtractionUnits of MeasurementBaht; Carat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; Tola Working Environment50°F €“ 86°F, 85%RH, non-condensing (10°C €“ 30°C, 85%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- OHAUS PR Series Precision Balance, PR323N/E (OH-30455605)
- OHAUS PS251 Portable Pocket Scale - 250 g Capacity (Ohaus-PS251)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- OHAUS Ohaus Pioneer Precision Balance, LCD (PX623)
- OHAUS Explorer Precision Balance, Model EX10202N (OH-83021364)
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- Ohaus Lab Scales & Balances