Shop All Water Testing Meter Accessories
Ohaus
Electrode, pH, Glass, 8mm
Mfr # STMICRO8
Zoro # G2444270
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Body Material Glass
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Type PH
- Connector BNC/Cinch
Product Information
- Brand Ohaus
- MFR # STMICRO8
- Zoro # G2444270
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 150 mm |
Diameter | 8mm |
Details
Sub-Category | Electrodes: pH |
Item | Electrode |
Body Material | Glass |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Type | PH |
Connector | BNC/Cinch |
Measurement Range | 0 to 14 pH |
Description
Electrode, pH, Measurement Range 0 to 14 pH, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 8mm, Length 150 mm, Connector BNC/Cinch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (6214-10)
- AMSCOPE 9.7" Touchscreen 5MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes (CP150-V220)
- JUSTRITE Brass Nozzle, 8&32 oz dispensing bottle (11300)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- Ohaus Water Testing Meter Accessories