Shop All Lab Incubators
Ohaus
Double Tier Platform Kit Rocker SHRK04DG
Mfr # OH-30400137
Zoro # G405299297
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 10 in
Product Information
- Brand Ohaus
- MFR # OH-30400137
- Zoro # G405299297
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 5 in |
Overall Width | 10 in |
Description
Double Tier Platform KitMaterial Stainless SteelDimensions (Length) 32.4 cm (12.75 in)Dimensions (Width) 25.4 cm (10 in)
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #7 1/2, PK 13 (RST7A-S)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- BEING SCIENTIFIC Incubator (BIT-200)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- Ohaus Lab Incubators