Shop All Water Testing Meters
Ohaus
Dissolved Oxygen Meter, LCD, 1 or 2 Point
Mfr # ST300D
Zoro # G2444639
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Waterproof IP54
- Dissolved Oxygen Range 20 to 45 mg/L
- Automatic Temperature Compensation Yes
- Operating Temp. Range (F) 50 Degrees to 104 Degrees
Product Information
- Brand Ohaus
- MFR # ST300D
- Zoro # G2444639
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Dissolved Oxygen Meter |
Waterproof | IP54 |
Dissolved Oxygen Range | 20 to 45 mg/L |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Calibration | 1 or 2 point |
Display | LCD |
Auto Power Off | Yes |
Power Source | (4) AAA Batteries |
Number of Tests | 0 |
Operating Temp. Range (C) | 5 Degrees to 40 Degrees |
Memory | 30 Data Sets |
Description
Dissolved Oxygen Meter, Dissolved Oxygen Range 20 to 45 mg/L, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off Yes, Memory 30 Data Sets, Calibration 1 or 2 point, Power Source (4) AAA Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- FLOMEC Watermeter (TM07SQ9GMA)
- Ohaus Water Quality Testing