Shop All Lab Incubators
Ohaus
Dimpled Mat For Rocker SHRK04DG
Mfr # OH-30400140
Zoro # G605299325
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Width 10 in
Product Information
- Brand Ohaus
- MFR # OH-30400140
- Zoro # G605299325
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 1 in |
Overall Width | 10 in |
Description
Platform MatMaterial PVCDimensions (Length) 32.4cm (12.75 in)DImensions (Width) 25.4cm (10 in)
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear, PK 2 (GOJ191102CT)
- BRANSON Metal1Cleaner, 11inHx14-1/2inLx11inW, PK12 (100-955-830)
- BEING SCIENTIFIC Incubator (BIT-35)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- CORNING Extra Shelf for Mini Incubator (246266)
- BEING SCIENTIFIC Incubator (BIT-55)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- BEING SCIENTIFIC Incubator (BIT-16)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- Ohaus Lab Incubators