Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 8.8185 lb. Capacity
Mfr # V31XH4
Zoro # G9180297
product price: $823.65
/ea
Free Shipping & Returns
$823.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 8.8185 lb
- Scale Graduations 0.002 lb
Product Information
- Brand Ohaus
- MFR # V31XH4
- Zoro # G9180297
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/4 in |
Weighing Surface Width | 5 7/8 in |
Overall Length | 12 51/64 in |
Overall Height | 5 1/2 in |
Overall Width | 10 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 8.8185 lb |
Scale Graduations | 0.002 lb |
Scale Display | LCD |
Washdown | No |
Power Unit | 0.5A AC Wall Adapter 100-120V AC, 11V DC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included |
Item | Compact Bench Scale |
Scale Readability | 0.002 lb. |
Application Modes | Percentage Weighing, Specific Gravity, Weighing (5 Units) |
Platform Material | Stainless Steel |
Housing Material | Stainless Steel |
Standards | HACCP Compliance, NSF, USDA-AMS |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 8.8185 lb, Scale Graduations 0.002 lb, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 7/8 in, Overall Length 12 51/64 in, Overall Width 10 in, Overall Height 5 1/2 in, Application Modes Percentage Weighing, Specific Gravity, Weighing (5 Units), Power Unit 0.5A AC Wall Adapter 100-120V AC, 11V DC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETTASAFE Liberty Bronze color Letter Plate with 6" chute wall liner (LM6-46-BRZ)
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- POST-IT Super Sticky Notes, 4x4 In., PK6 (675-6SSUC)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1450-SD)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 30lb x 0.0005lb 1-7/8" x 14-13/16" Platform (30070311)
- OHAUS Digital Compact Bench Scale 4200g Capacity (EX4202)
- OHAUS Compact Counting Bench Scale, LCD (30467606)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1650-00)
- OHAUS Bench Scale, Digital, SS (D33P75B1L2)
- OHAUS Digital Platform Bench Scale 6kg/13 lb. Capacity (ES6R)
- Ohaus Shipping & Packing Scales