Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 8200g Capacity
Mfr # AX8201
Zoro # G9797006
product price: $1,932.90
/ea
Free Shipping & Returns
$1,932.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 8,200 g
- Scale Graduations 0.1 g
Product Information
- Brand Ohaus
- MFR # AX8201
- Zoro # G9797006
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 13/16 in |
Weighing Surface Width | 6 7/8 in |
Overall Width | 13 15/16 in |
Overall Height | 3 15/16 in |
Overall Length | 9 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 8,200 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Standards | CSA C22.2 No. 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61010-1, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements, UL 61010-1 |
Item | Compact Bench Scale |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Connection Ports | RS-232, USB |
Housing Material | ABS Plastic |
Scale Readability | 0.1g |
Includes | AC Adapter, Software |
Platform Material | Stainless Steel |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 8,200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 7 13/16 in, Weighing Surface Width 6 7/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 3 15/16 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- PARTNERS BRAND Replacement Valve and Spring, 6", White, 1/Each (NUTDISVALVE)
- CHARLES LEONARD Wiggle Eyes 10mm, Black, PK1200 (64510)
- FLIPSIDE PRODUCTS Cork Panel, 16in. x 36in. (37016)
- OHAUS Compact Counting Bench Scale, LCD (30461653)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- DORAN Digital Compact Bench Scale 2300g/5 lb. Capacity (PC400-05)
- Ohaus Bench and Floor Scales