Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 620g Capacity
Mfr # SPX622
Zoro # G4170979
original price:
$621.99
4% off
new price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 4 in
- Weighing Surface Width 4 in
Product Information
- Brand Ohaus
- MFR # SPX622
- Zoro # G4170979
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 in |
Weighing Surface Width | 4 in |
Overall Width | 8 in |
Overall Height | 2 1/8 in |
Overall Length | 8 11/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 620 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Housing Material | ABS Plastic |
Platform Material | Stainless Steel |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Includes | AC adapter |
Item | Compact Bench Scale |
Application Modes | Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing |
Scale Readability | 0.01g |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 620 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 in, Weighing Surface Width 4 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, Optional Bluetooth, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO/MEAD 200Ct Wht Filler Paper (15326)
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX421)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- OHAUS Digital Compact Bench Scale 10,200g Capacity (EX10202)
- OHAUS ES6R ES Compact Bench Scale - 13 lbs Capacity (Ohaus-ES6R)
- OHAUS Digital Compact Bench Scale 6kg/13 lb. Capacity (V31XW6)
- OHAUS Digital Compact Bench Scale 250g Capacity (PS251)
- Ohaus Shipping & Packing Scales