Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 620g Capacity
Mfr # SPX621
Zoro # G4170936
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 6 7/8 in
- Weighing Surface Width 5 1/2 in
Product Information
- Brand Ohaus
- MFR # SPX621
- Zoro # G4170936
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 7/8 in |
Weighing Surface Width | 5 1/2 in |
Overall Width | 8 in |
Overall Length | 8 11/16 in |
Overall Height | 2 1/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 620 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Housing Material | ABS Plastic |
Scale Readability | 0.1g |
Includes | AC adapter |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Platform Material | Stainless Steel |
Application Modes | Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 620 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 6 7/8 in, Weighing Surface Width 5 1/2 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, Optional Bluetooth, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- BUGATTI SEDONA INC Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black (BCC97358)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2201)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- OHAUS Digital Compact Bench Scale 200g/0.44 lb. Capacity (83998130)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- Ohaus Bench and Floor Scales