Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 5200g Capacity
Mfr # AX5202
Zoro # G0250190
product price: $2,839.85
/ea
Free Shipping & Returns
$2,839.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 5,200 g
- Scale Graduations 0.01 g
Product Information
- Brand Ohaus
- MFR # AX5202
- Zoro # G0250190
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 13/16 in |
Weighing Surface Width | 6 7/8 in |
Overall Length | 9 in |
Overall Width | 13 15/16 in |
Overall Height | 3 15/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 5,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Item | Compact Bench Scale |
Scale Readability | 0.01g |
Power Unit | 0.3A, 100 to 240V AC, 50/60 Hz |
Platform Material | Stainless Steel |
Scale Connection Ports | RS-232, USB |
Includes | AC Adapter, Software |
Standards | CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing |
Housing Material | ABS Plastic |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 7 13/16 in, Weighing Surface Width 6 7/8 in, Overall Length 9 in, Overall Width 13 15/16 in, Overall Height 3 15/16 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.3A, 100 to 240V AC, 50/60 Hz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 MAGENTA (TK-897M)
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- OHAUS Mechanical Compact Bench Scale 2000g Capacity (1450-SD)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 30lb x 0.0005lb 1-7/8" x 14-13/16" Platform (30070311)
- OHAUS Digital Compact Bench Scale 250g Capacity (PS251)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- A&D WEIGHING Digital Compact Bench Scale 310g Capacity (HT-300)
- Ohaus Shipping & Packing Scales