Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 420g Capacity
Mfr # SPX421
Zoro # G4170945
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 4 in
- Weighing Surface Width 4 in
Product Information
- Brand Ohaus
- MFR # SPX421
- Zoro # G4170945
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 in |
Weighing Surface Width | 4 in |
Overall Length | 8 11/16 in |
Overall Width | 8 in |
Overall Height | 2 1/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 420 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Platform Material | Stainless Steel |
Scale Readability | 0.1g |
Application Modes | Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing |
Includes | AC adapter |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Housing Material | ABS Plastic |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 420 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 4 in, Weighing Surface Width 4 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, Optional Bluetooth, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Wayland Galvanized Steel Wall-Mounted Black Mailbox, 4.13 x 14.65 x 7.13 in. (SW2513610)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, White PK (SAN2107614)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX422)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- OHAUS Digital Compact Bench Scale 220g Capacity (SPX222)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- OHAUS Digital Compact Bench Scale 15kg Capacity (RC41M15)
- AVAWEIGH BS150T 150 lb. Digital Receiving Bench Scale with Tower Display (334BS150T)
- Ohaus Bench and Floor Scales